SKU:
BDG5225514S
MPN:
5514T28N
£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Rabbitting and Planting Shovel possesses a carbon manganese steel forged socket and head with a FSC Ash shaft and T shaped wooden handle. For use in confined spaces due to the narrow curved blade, the head also makes the products ideal for removing shrubs and trees as it cradles the roots causing minimal damage. Also suitable for post hole digging.
Features and Benefits
• Carbon steel blade and ash shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Curved narrow blade for precise digging and easier penetration
• T handle fits comfortably in both hands and increases leverage
• Weighing just 1.7kg, reduces fatigue and makes it easy to handle
Typical Applications
• Gardening
• Domestic
• Construction
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coated |
Blade Length | 290mm |
Blade Material | Carbon Manganese Steel |
Blade Width | 260mm |
Brand | Bulldog |
EAN | 5013693010176 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | T-Grip |
Insulated | No |
MFR Part No. | 5514T28N |
Overall Length | 1001mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Series | Premier |
Shaft Material | Ash |
Telescopic | No |
Type | Rabbiting Shovel |
UNSPSC Code | 27112004 |
Warranty | 12 Month |
Weight | 1.7kg |