£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
Border - SDB150
Polished and ground stainless blade with deep socket and swan neck for improved strength. Bend resistant. Polypropylene 'YD' handlesand shaft.
Suitable for use in confined areas of the garden.
Blade width: 150mm. Overall length: 910mm.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Material | Stainless Steel |
Brand | Rutland |
EAN | 5036140158085 |
ECLASS Code | 21041001 |
Handle Length | 780mm |
Handle Type | Polypropylene PY |
Insulated | No |
Overall Length | 910mm |
Product Type | Spade |
Protection Features | Bend-resistant Corrosion-resistant |
Shaft Material | Polyproplene |
Telescopic | No |
Type | Border Spade |
UNSPSC Code | 27112004 |