£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
This practical 3 Piece Stainless Steel Garden Set is great for beginners who want to get into gardening. It can also be great for experienced gardeners who would like to upgrade their gardens.
Features and Benefits
• Wooden Handles and stainless steel heads
• This handheld garden trowel set contains a hand trowel, a weeding fork and a graduated bulb planter
• This 3 piece garden set is ergonomically designed to provide maximum comfort and durability
Typical Applications
• Domestic Garden Use
Attribute | Value |
---|---|
Blade/Head Material | Stainless Steel |
Brand | Rutland |
EAN | 5036140482555 |
ECLASS Code | 21041000 |
Handle Material | Wood |
Includes | Graduated Bulb Planter Trowel Weeding Fork |
Number of Pieces | 3 |
Type | Garden Tool Set |
UNSPSC Code | 27112000 |