£32.91
Ex VAT
£39.49
Inc VAT
Product Details
Product Specification
For all those little and not so little maintenance and repair jobs around the home or in the garage or workshop, this highly portable kit is an ideal choice and great value for money. It features a comprehensive selection of hand tools, from spanners and screwdrivers to pliers and hammers, all quality made from chrome vanadium steel with a polished or satin finish for a long tool life. The kit is presented in a handy moulded case with a moulded interior that enables you to easily keep track of your tools.
Tool case dimensions (WxLxD): 320 x 200 x 80mm.
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140332355 |
ECLASS Code | 21043090 |
Includes | 1 x 10Pc Screwdriver Bit Set: Crosspoint: PH1, PH2, PH3 • Pozi: PZ1, PZ2, PZ3 • T10, T20, T30, T40 1 x 10Pc Screwdriver Bit Set: Parallel: 3, 4, 5, 6, 7 • Hex: 2mm, 3mm, 4mm, 5mm, 6mm 1 x 1/4Dr - 72 Tooth Chrome Vanadium Ratchet Handle with Bi-material Grip 1 x Adaptor 1/4"Dr 1 x Box Joint Waterpump Pliers with Anti-Slip Vinyl Grips 9"/245mm 1 x Die Cast Zinc Body Retractable Knife c/w Blade 140mm 1 x Extention Bar 1/4"x3" 1 x Flexi Extention Bar 1/4"Dr x 6"/150mm 1 x Hammer 10.5oz c/w 300mm Hardwood Lacquered Shaft 1 x Hexagon Key Set 1.5mm, 2mm, 2.5mm, 3mm, 5mm, 6mm 1 x Long Nose Pliers with Bi-material Grips 6"/150mm 1 x Pack Spare Blades for Retractable Knife (Replacement Code YMT537-4320K) 1 x Sliding "T"-Bar 1/4"x153mmx23mm 1 x Socket Bit Holder 1/4"Dr 1 x Universal Joint 1/4"Dr 5 x Combination Spanner 8mm, 10mm, 11mm, 12mm, 13mm13mm (5-Piece Set) 9 x Standard Length Chrome 6 Point Sockets 1/4"Dr: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm 12mm, 13mm, 14mm Moulded Tool Case |
Kit Type | General |
Number of Pieces | 61 |
UNSPSC Code | 27113201 |