£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
PTG120
Bulk or suction fill. Corrosion protective electro-plated finish. Polished nozzle
and galvanised plunger assembly. Suitable for medium or heavy greases.
Attribute | Value |
---|---|
Body Finish/Coating | Electro Plated |
Body Material | Steel |
Brand | Yamoto |
Capacity | 120cc |
Coupler Type | Needlepoint |
EAN | 5036140049116 |
ECLASS Code | 21060800 |
Fill Type | Suction |
Gun/Can Type | Push Type Grease Gun |
MFR Part No. | KL-103 |
Overall Diameter | 36mm |
Overall Length | 280mm |
Power Source | Manual |
Spout/Nozzle Length | 65mm |
Spout/Nozzle Type | Straight |
UNSPSC Code | 27112901 |