£32.78
Ex VAT
£39.34
Inc VAT
Product Details
Product Specification
Ideal for use when cutting metals or plastics, this FatMax® hacksaw from STANLEY® is a versatile piece of kit that can be converted to 45° and 90° standard blade positions, 2 x pad saw positions and 1 x 45° access saw. Other features include in-frame spare blade storage. In the standard blade position the lightweight frame holds the blade securely at 100kg of tension and the composite material handle improves user comfort.
Features and Benefits
• Blade can be attached to the front of the hacksaw frame for inside cuts or quickly positioned to a 45° angle for making flush cuts - simple adjustments make the product ideal for any cutting
• Blade storage inside the frame for metal or wood cutting blades to give you versatility of use
• Fully adjustable tension holds blade up to 100kg and allows you to adapt the tool to your needs
• When the blade is attached in a standard position, the product is a 90° hacksaw with large throat depth for general cutting
• When working in tight spaces, the front section of the frame can be removed like a jabsaw to save crucial space
• Supplied with a bi-material 24 TPI blade to allow you to begin work immediately
Typical Applications
• DIY
• Constriction
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Stanley |
Compatible Materials | Wood |
EAN | 3253560201081 |
ECLASS Code | 21042201 |
Frame Material | Composite |
Handle Material | Plastic |
Handle Shape | D-shape |
Includes | Bi-material 24 TPI Blade In-frame Spare Blade Storage |
Insulated | No |
Maximum Tension | 100kg |
MFR Part No. | 0-20-108 |
Overall Length | 430mm |
Positions | 45 90° |
Saw Tooth Size | 24TPI |
Tension Adjustment Style | Manual |
Throat Depth | 120mm |
Type | Hacksaw |
UNSPSC Code | 27111508 |