£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
• Comfortable grip - over-molded rubberized grip for a comfortable and secure grip while working,
• Securely holds blade - aluminum locking mechanism prevents blade from being removed during use,
• Accommodates hacksaw blade - ideal for flush cutting applications or when a hacksaw is not available,
• Die cast aluminum construction.
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Bi-Metal |
Brand | Lenox |
Compatible Materials | Plastic Wood |
EAN | 0082472209976 |
ECLASS Code | 21042201 |
Handle Material | Die Cast Aluminium |
Includes | Blade 635R Blade 6J6R Folding Jab Saw |
Insulated | No |
MFR Part No. | T20997EU |
Type | Hacksaw |
UNSPSC Code | 27111508 |