£1.99
Ex VAT
£2.39
Inc VAT
3 Variations Available
Product Details
Product Specification
For malleable iron head hammers and split head hammers.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936723125 |
Face Colour | Silver |
Face Diameter | 38mm |
Face Hardness | Soft |
Face Material | Aluminium |
Face Style | Smooth |
MFR Part No. | 72-312AF |
UNSPSC Code | 27111610 |
Weight Each | 78g |