noscriptKennedy-Pro 38mm Nylon Hammer Face, Hard, White 5293060K | Cromwell Tools

Kennedy-Pro

38mm Nylon Hammer Face, Hard, White

SKU:

KEN5293060K

MPN:

5293060K

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (50+)

    Product Details

    Replaceable hard nylon face with thread. All-purpose face is suitable light and heavy duty applications and is designed to suit nylon faced hammers and safe blow hammers.


    Features and Benefits
    • Thread allows you to easily secure the face to your hammer
    • Suitable for both light and heavy-duty uses
    • Available in varying sizes to suit your needs


    Typical Applications
    • Construction
    • Assembly


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140113459

    Face Colour

    White

    Face Diameter

    38mm

    Face Hardness

    Hard

    Face Material

    Nylon

    Face Style

    Smooth

    UNSPSC Code

    27111610

    Weight Each

    20g