£2.79
Ex VAT
£3.35
Inc VAT
6 Variations Available
Product Details
Product Specification
For malleable iron head hammers and split head hammers.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936791285 |
Face Colour | White |
Face Diameter | 38mm |
Face Hardness | Hard |
Face Material | Polythene |
Face Style | Smooth |
MFR Part No. | 77-912SPF |
UNSPSC Code | 27111610 |
Weight Each | 38g |