noscriptThor 44mm Nylon Hammer Face, Extra Hard, Brown 76-714TF | Cromwell Tools

Thor

44mm Nylon Hammer Face, Extra Hard, Brown

SKU:

THO5290363D

MPN:

76-714TF

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (28)

    Product Details

    Designed to deliver firm and solid blows on sharp surfaces, this range of extra hard brown replacement striking faces are extremely abrasion resistant and durable. With their easy to change design with a simple screw in action, each piece is one-piece moulded and does not possess any metal pegs. The striking faces are colour coded to allow easy identification of material type and hardness, with brown being constructed from tough polyurethane shore D58-62.


    Features and Benefits
    • Easy to change with a simpe screw in action
    • The striking faces are colour coded to allow easy identification of material type and hardness - Brown is for a tough, extra hard face
    • Manufactured from durable polyurethane for durability and a strong blow
    • Each face is one piece moulded and does not possess any metal inside to ensure the workpiece is not damaged even when worn down
    • All replacement faces have a shoulder for extra strength and to prevent fracture from misdirected blows


    Typical Applications
    • Construction
    • Assembly
    • Jewellery Making


    Notes
    • THO5290361B - To fit hammers reference 11-710, 11-710NV, 12-710N, 20-1010, 13-710P and 31-710R
    • THO5290362C - To fit hammers reference 11-712, 11-712NV, 12-712N, 13-712P, 20-1212 and 31-712R
    • THO5290363D - To fit hammers reference 11-714, 11-714NV, 12-714N, 12-A714NT, 13-714P and 20-1414
    • THO5290364E - To fit hammers reference 11-716, 12-716N, 12-A716NT, 13-716P and 20-1616
    • THO5290365F - To fit hammers reference 12-720N and 20-2020


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936671495

    Face Colour

    Brown

    Face Diameter

    44mm

    Face Hardness

    Extra Hard

    Face Material

    Plastic

    Face Style

    Smooth

    MFR Part No.

    76-714TF

    UNSPSC Code

    27111610

    Weight Each

    49g