noscriptThor 50mm Nylon Hammer Face, Medium Hard, Orange 73-416PF | Cromwell Tools

Thor

50mm Nylon Hammer Face, Medium Hard, Orange

SKU:

THO5290230A

MPN:

73-416PF

£2.49

Ex VAT

£2.99

Inc VAT

OUT OF STOCK

    Product Details

    For the Thorex nylon-faced hammers, these orange colour coded hammer faces are suited for multi-purpose use. Easy to change due to the simple screw in action, the orange colour denotes that the products are manufactured from polyurethane plastic with a medium hardness shore D45-55.


    Features and Benefits
    • Easy screw-on design makes changing faces quick and simple
    • Cost-effective way of transforming your current Thor Hammer® to suit a variety of applications
    • Medium hardness makes the product suited to most general striking applications
    • One piece moulded design ensures durability and strength
    • faces do not possess any metal pieces or pegs to reduce risk of damaging the workpiece even when worn down
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Assembly
    • Engineering
    • Construction
    • Camping


    Notes
    • THO5290215K to fit Thorex hammer 07-406
    • THO5290217M to fit Thorex hammer 07-408
    • THO5290220Q to fit Thorex hammer 07-410
    • THO5290223T to fit Thorex hammer 07-412
    • THO5290226X to fit Thorex hammer 07-414
    • THO5290230A to fit Thorex hammer 07-416


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936341633

    Face Colour

    Orange

    Face Diameter

    50mm

    Face Hardness

    Medium Hard

    Face Material

    Plastic

    Face Style

    Smooth

    MFR Part No.

    73-416PF

    UNSPSC Code

    27111610

    Weight Each

    58g