£25.99
Ex VAT
£31.19
Inc VAT
6 Variations Available
Product Details
Product Specification
For malleable iron head hammers and split head hammers.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5036140212046 |
Face Diameter | 70mm |
Face Hardness | Soft |
Face Material | Copper |
Face Style | Smooth |
MFR Part No. | 71-322C |
UNSPSC Code | 27111610 |
Weight Each | 1228g |