£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
For malleable iron head hammers and split head hammers.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936627515 |
Face Colour | White |
Face Diameter | 70mm |
Face Hardness | Hard |
Face Material | Nylon |
Face Style | Smooth |
MFR Part No. | 76-275NF |
UNSPSC Code | 27111610 |
Weight Each | 135g |