noscriptKennedy 14" Hickory Claw Hammer Shaft 5303140K | Cromwell Tools

Kennedy

14" Hickory Claw Hammer Shaft

SKU:

KEN5303140K

MPN:

5303140K

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (26)

    Product Details

    These hammer shafts are suitable for claw hammers with a rectangular shaped eyes. Made from grade A hickory with a waxed finish, the product is available in two sizes.


    Features and Benefits
    • Available in two lengths to suit your needs
    • Simple and cost effective way of keeping your claw hammer working to an optimum level
    • Hickory shaft with a waxed finish for bolstered resistance as well as improved user comfort and control


    Typical Applications
    • Construction
    • DIY
    • Automotive


    Standards
    • BS 3823


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140113596

    Shaft Length

    14mm

    Shaft Material

    Wood

    Shaft Type

    Claw

    UNSPSC Code

    27112011