noscriptKennedy 1.1/2LB SPARK RESISTANT BALL PEIN HAMMER Be-Cu 5752930K | Cromwell Tools

Kennedy

1.1/2LB SPARK RESISTANT BALL PEIN HAMMER Be-Cu

SKU:

KEN5752930K

MPN:

5752930K

£52.99

Ex VAT

£63.59

Inc VAT

IN STOCK (12)

    Product Details

    This spark resistant ball pein hammer from Kennedy® is manufactured from beryllium copper to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments.


    Features and Benefits
    • Resistant to sparks that standard tools could create
    • Fine grain hardwood shaft for excellent strength


    Typical Applications
    • Cold chisels
    • Punches
    • Rivets
    • Shaping metal


    Notes
    • Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140298910

    ECLASS Code

    21040901

    Face Material

    Beryllium Copper

    Head Material

    Beryllium Copper

    Head Weight

    680g

    Number of Pieces

    1

    Overall Length

    305mm

    Shaft Material

    Wood

    Special Features

    Non-sparking

    Type

    Ball Pein Hammer

    UNSPSC Code

    27111602