£24.99
Ex VAT
£29.99
Inc VAT
3 Variations Available
Product Details
Product Specification
1262H.X -1000g Square Face Club Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 45mm |
Head Material | Steel |
Head Weight | 1500g |
MFR Part No. | 1262H.150 |
Number of Pieces | 1 |
Overall Length | 254mm |
Shaft Material | Wood |
Special Features | Triple Wedge Safety Fit Handle |
Type | Lump Hammer |
UNSPSC Code | 27111602 |