£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
204 - 16oz Comfort Grip Claw Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 30mm |
Head Material | Steel |
Head Weight | 453g |
MFR Part No. | 204 |
Number of Pieces | 1 |
Overall Length | 335mm |
Special Features | Polished Face |
Type | Claw Hammer |
UNSPSC Code | 27111602 |