£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
215H.X - Square Face Joiners Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 22mm |
Head Material | Steel |
Head Weight | 270g |
MFR Part No. | 215H.22 |
Number of Pieces | 1 |
Overall Length | 283mm |
Shaft Material | Wood |
Special Features | Triple Wedge Safety Fit Handle |
Type | Point Pein Hammer |
UNSPSC Code | 27111602 |