£72.99
Ex VAT
£87.59
Inc VAT
3 Variations Available
Product Details
Product Specification
This spark resistant ball pein hammer from Kennedy® is manufactured from beryllium copper to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments.
Features and Benefits
• Resistant to sparks that standard tools could create
• Fine grain hardwood shaft for excellent strength
Typical Applications
• Cold chisels
• Punches
• Rivets
• Shaping metal
Notes
• Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140298927 |
ECLASS Code | 21040901 |
Face Material | Beryllium Copper |
Head Material | Beryllium Copper |
Head Weight | 907g |
Number of Pieces | 1 |
Overall Length | 350mm |
Shaft Material | Wood |
Special Features | Non-sparking |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |