£21.49
Ex VAT
£25.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The nylon split head hammer from Thor® allows the faces to be rapidly changed to meet the requirements of a specific component, to minimise down time. The malleable iron head has two hex screws which distribute the clamping pressure evenly across the tapered sockets which securely lock the shaft and striking faces in place.
Features and Benefits
• The combination of the iron head and nylon face provides a high impact blow without the risk of damaging the surface
• Allows for precision striking in a small striking area
• Easily changed and replaceable faces are designed to wear and can be rotated to ensure even wear
Typical Applications
• Precision striking
• Soft metals
Notes
• Find replacement nylon hammer faces here THO5290126M for original Thor® replacement parts
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936361754 |
ECLASS Code | 21040901 |
Face Material | Nylon |
Head Material | Iron |
Head Weight | 1520g |
MFR Part No. | 36-NH175 |
Number of Pieces | 1 |
Shaft Material | Wood |
Type | Faced Hammer |
UNSPSC Code | 27111602 |