£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
4203
Cross pein pin hammer with solid Ash shaft.
Conforms to BS3823 Grade B.
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969522105 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 113g |
MFR Part No. | T4203 |
Number of Pieces | 1 |
Shaft Material | Hickory |
Type | Tack Hammer |
UNSPSC Code | 27111602 |