£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
E15100X - Copper and Leather Hammer Mallet
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040901 |
Face Material | Copper |
Head Diameter | 44mm |
Head Weight | 1590g |
MFR Part No. | E151004 |
Number of Pieces | 1 |
Overall Length | 305mm |
Shaft Material | Wood |
Type | Faced Hammer |
UNSPSC Code | 27111602 |