£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
202H.X - Ball Pein Engineers Hickory Handle Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 26mm |
Head Material | Steel |
Head Weight | 280g |
MFR Part No. | 202H.1/2 |
Number of Pieces | 1 |
Overall Length | 297mm |
Shaft Material | Wood |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |