£30.49
Ex VAT
£36.59
Inc VAT
3 Variations Available
Product Details
Product Specification
FatMax® Antivibe™ Steel Hammers - 1 Piece
Patented over-sized strike face, 25% larger 'Sweet Spot'. Anti-vibration grip. New industrial design for better comfort and less arm fatigue.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561512766 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | High Carbon Steel |
Head Weight | 450g |
MFR Part No. | FMHT1-51276 |
Number of Pieces | 1 |
Shaft Material | Steel |
Special Features | Anti-vibration |
Type | Claw Hammer |
UNSPSC Code | 27111602 |