£52.49
Ex VAT
£62.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Claw Hammers - Curved Claw - Smooth Face
Leather Grip
Solid one piece construction. Handle grip made from sole leather washers pressed on and rivetted. The grip is also polished and double lacquered.
Attribute | Value |
---|---|
Brand | Estwing |
EAN | 0034139612018 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 570g |
MFR Part No. | E20C |
Number of Pieces | 1 |
Overall Length | 318mm |
Shaft Material | Steel |
Special Features | Single Piece |
Type | Claw Hammer |
UNSPSC Code | 27111602 |