£52.99
Ex VAT
£63.59
Inc VAT
3 Variations Available
Product Details
Product Specification
This range of curved claw hammers is designed to offer unsurpassed balance and temper. The head and handle are fully polished and forged from high quality American steel in one piece. Finished with a uniquely designed blue Shock Reduction Grip® that is moulded onto the product and delivers both comfort and durability, while reducing vibrations caused by impact. Available in three sizes to suit your needs.
Features and Benefits
• Head and handle are one piece forged for ultimate resilience and power
• Shock Reduction Grip® is designed for user comfort, control and grip
• Available in three sizes to suit your requirements
• Claw side is ideal for removal of fasteners and boards, whereas the solid section of the head is used for delivering firm blows
Typical Applications
• Construction
• Joinery
• DIY
• Workshops
Attribute | Value |
---|---|
Brand | Estwing |
EAN | 0034139624615 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 570g |
MFR Part No. | E3/20C |
Number of Pieces | 1 |
Overall Length | 343mm |
Shaft Material | Steel |
Special Features | Single Piece |
Type | Claw Hammer |
UNSPSC Code | 27111602 |