£36.79
Ex VAT
£44.15
Inc VAT
2 Variations Available
Product Details
Product Specification
When performing heavy demolition tasks, the powerful club hammer lowers stress and vibration by up to 60%. Its IsoCore shock control system reduces muscle fatigue and joint pain by decreasing the trauma your body absorbs, thanks to the dual layer handle which catches any remaining vibration. The performance handle design, which fits your hand securely and gently, reduces blisters when swinging with maximum force.
Features and Benefits
• Ideal for single handed use
• 60% less shock vibration than wood handles
• Five times more destructive force than traditional designs
• Debris is directed away from you
• Rust resistant coating
• Sculpted to fit the natural shape of your hand due to the SoftGrip handle features
Attribute | Value |
---|---|
Brand | Fiskars |
EAN | 6411501560049 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Steel |
Head Weight | 1.633g |
MFR Part No. | 1020217 |
Number of Pieces | 1 |
Overall Length | 286mm |
Shaft Material | Steel |
Special Features | Anti-vibration Slip-resistant |
Type | Brick Hammer |
UNSPSC Code | 27111602 |