£31.49
Ex VAT
£37.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This dual faced hammer combines the resilience and heavy duty blow of a copper face combined with the malleable iron head, and the softer, non-marking benefits that a hide face boasts. The product is ideally suited for occasions where a heavy blow is required combined with a relatively small striking area. Each face can be replaced to keep your tool working to an optimum level.
Features and Benefits
• Delivers a heavy blow accurately and firmly
• Faces are one piece moulded and designed to wear for easy replacement
• Copper face gives a high impact blow whilst the hide face offers non marking forces
• Robust wooden handle allows the user to wield the product comfortably
Typical Applications
• Industrial
• Engineering
• Construction
• Automotive
Notes
• Replacement Copper Face ref 71-312C
• Replacement Hide Face ref 70-12R
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936021214 |
ECLASS Code | 21040901 |
Face Material | Copper |
Head Diameter | 38mm |
Head Material | Iron |
Head Weight | 1080g |
MFR Part No. | 03-212PH |
Number of Pieces | 1 |
Shaft Material | Plastic |
Type | Faced Hammer |
UNSPSC Code | 27111602 |