£31.49
Ex VAT
£37.79
Inc VAT
4 Variations Available
Product Details
Product Specification
214.RX - Replaceable Nylon Head Dead Blow Drift Punch
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Nylon |
Head Diameter | 25mm |
Head Material | Steel |
Head Weight | 330g |
MFR Part No. | 214.R25 |
Number of Pieces | 1 |
Overall Length | 153mm |
Special Features | Replaceable Head |
Type | Dead Blow Drift |
UNSPSC Code | 27111602 |