£60.49
Ex VAT
£72.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Galss fibre handle with a steel body with an enamel finish and ergonomic ribbed PVC grip. Easily replaceable nylon hammer faces - shore hardness D74.
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Nylon |
Head Diameter | 35mm |
Head Material | Steel |
Head Weight | 700g |
MFR Part No. | 212A.35 |
Number of Pieces | 1 |
Overall Length | 305mm |
Shaft Material | Fibreglass |
Special Features | Replaceable Head |
Type | Dead Blow Hammer |
UNSPSC Code | 27111602 |