£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
205H.X - Point Pein Engineers Hickory Handle Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 19mm |
Head Material | Steel |
Head Weight | 250g |
MFR Part No. | 205H.20 |
Number of Pieces | 1 |
Overall Length | 280mm |
Shaft Material | Wood |
Special Features | Triple Wedge Safety Fit Handle |
Type | Point Pein Hammer |
UNSPSC Code | 27111602 |