£33.49
Ex VAT
£40.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Ball Pein Hammers
Attribute | Value |
---|---|
Brand | Estwing |
EAN | 0034139623410 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 450g |
MFR Part No. | E3/16BP |
Number of Pieces | 1 |
Overall Length | 330mm |
Shaft Material | Steel |
Special Features | Polished Face |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |