£50.99
Ex VAT
£61.19
Inc VAT
2 Variations Available
Product Details
Product Specification
This quality-made Straight Claw Hammer from Estwing® is forged from a single piece of strong, American steel and fortified with a shock reduction vinyl grip. Ideal for a wide range of tasks, the smooth hammer face is perfect for finishing work.
Features and Benefits
• Patented shock reduction grip for 70% of reduced impact vibrations
• Solid forged from one piece of steel for excellent strength and durability
• Versatile design allows for multiple applications, including demolition and nail pulling
Typical Applications
• Interior work
• Finishing
• Pulling nails
• Prying boards
• Demolition work
• Splitting boards
Attribute | Value |
---|---|
Brand | Estwing |
EAN | 0034139625018 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 570g |
MFR Part No. | E3/20S |
Number of Pieces | 1 |
Overall Length | 343mm |
Shaft Material | Steel |
Special Features | Single Piece |
Type | Claw Hammer |
UNSPSC Code | 27111602 |