£46.49
Ex VAT
£55.79
Inc VAT
4 Variations Available
Product Details
Product Specification
The Ultra Series Framing Hammers from Estwing® deliver high-quality, professional grade tools for finishing and demolition work. Drop forged from a single piece of American steel, each hammer guarantees excellent strength and durability, while the lightweight design allows for smooth striking power.
Features and Benefits
• Magnetic nail starter delivers fast and accurate nailing
• Versatile claw head allows for numerous demolition activities
• Vinyl or leather grip for operator comfort
Typical Applications
• Fast, accurate nailing
• Nail pulling
• Prying boards
• Demolition work
• Splitting wood
Attribute | Value |
---|---|
Brand | Estwing |
EAN | 0034139679080 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 425g |
MFR Part No. | E6/15S |
Number of Pieces | 1 |
Overall Length | 397mm |
Shaft Material | Steel |
Special Features | Shock Reduction Grip Single Piece |
Type | Claw Hammer |
UNSPSC Code | 27111602 |