£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Rock Chisel - Big Blue - Nylon Vinyl Grip
Flat chisel tip
Attribute | Value |
---|---|
Brand | Estwing |
EAN | 0034139627661 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 56g |
MFR Part No. | E6/22BLC |
Number of Pieces | 1 |
Overall Length | 330mm |
Shaft Material | Steel |
Type | Brick Hammer |
UNSPSC Code | 27111602 |