£43.99
Ex VAT
£52.79
Inc VAT
4 Variations Available
Product Details
Product Specification
The Estwing® professional grade Drilling Club Hammers are designed for strength and balance to give easy and accurate hits. The patented shock reduction grip helps to reduce vibrations by 70%, making them even more comfortable to use. Made from a single piece of U.S. steel, each hammer is extremely durable and delivers a long service life.
Features and Benefits
• Balanced for an easy swing and accurate blows
• Patented shock reduction grip reduces vibrations by 70% for operator comfort
• Solid forged from a single piece of American steel for excellent strength and durability
Typical Applications
• Striking chisels, punches and hardened nails
Attribute | Value |
---|---|
Brand | Estwing |
EAN | 0034139620013 |
ECLASS Code | 21040901 |
Face Hardness | Soft |
Face Material | Steel |
Head Material | Steel |
Head Weight | 907g |
MFR Part No. | EB3/2LB |
Number of Pieces | 1 |
Overall Length | 300mm |
Shaft Material | Steel |
Special Features | Shock Reduction Grip Single Piece |
Type | Lump Hammer |
UNSPSC Code | 27111602 |