Stanley

FMHT1-51278 20oz FATMAX® Rip Claw Hammer

SKU:

STN5257269X

MPN:

FMHT1-51278

£32.99

Ex VAT

£39.59

Inc VAT

IN STOCK (4)

    Product Details

    Boasting a patented oversized striking face for unmatched precision, this Rip Claw hammer is a game-changer in precision hammering. The integration of a new anti-vibration grip and a proprietary tuning fork mechanism redefines user comfort and control, effectively minimizing vibration and arm fatigue.


    Features and Benefits
    • This hammer combines the versatility of a rip claw configuration with precision engineering for optimal performance
    • Built to last, the one-piece forged construction guarantees durability and impeccable balance
    • The anti-vibration grip, combined with the proprietary tuning fork mechanism, enhances control and reduces vibration
    • Experience unparalleled accuracy and control with the patented oversized striking face, ensuring every hammering motion counts
    • Anti-vibration grip not only dampens vibrations but also incorporates a softer material for improved grip


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253561512780

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    High Carbon Steel

    Head Weight

    570g

    MFR Part No.

    FMHT1-51278

    Number of Pieces

    1

    Overall Length

    340mm

    Shaft Material

    Steel

    Special Features

    Anti-vibration

    Type

    Claw Hammer

    UNSPSC Code

    27111602