£21.49
Ex VAT
£25.79
Inc VAT
9 Variations Available
Product Details
Product Specification
200C.X - Flat Pein Engineers Graphite Handle Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 40mm |
Head Material | Steel |
Head Weight | 1000g |
MFR Part No. | 200C.40 |
Number of Pieces | 1 |
Overall Length | 330mm |
Shaft Material | Graphite |
Special Features | Ergonomic Safety Handle, Graphite Core |
Type | Flat Pein Hammer |
UNSPSC Code | 27111602 |