£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for a wide range of job's, this general-purpose hammer incorporates our IsoCore shock control system, reducing the shock and vibration your body endures by 70%. Made to reduce muscle fatigue and joint pain, perform at your best with every swing. The dual layer handle is made to absorb any residual vibration, lessening the trauma your body receives.
Features and Benefits
•IsoCore Shock Control System to reduce shock and vibration by up to 70
•take on a wide variety of tasks while helping to reduce muscle fatigue and joint pain
•Premium steel is forged into a perfectly balanced design to make every swing your best
•A magnetic nail starter allows you to start nails with one hand and a rip claw pulls nails quickly and easily.
•performance handle design fits your hand securely and comfortably, for precision strikes or swinging with maximum force
•Strategic texturing helps improve grip while reducing blisters
Attribute | Value |
---|---|
Brand | Fiskars |
EAN | 6411501560018 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Steel |
Head Weight | 9907g |
MFR Part No. | 1020214 |
Number of Pieces | 1 |
Overall Length | 343mm |
Shaft Material | Steel |
Special Features | Anti-vibration |
Type | Faced Hammer |
UNSPSC Code | 27111602 |