£16.99
Ex VAT
£20.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This universal hammer possesses one flat and one ball pein end to allow you to use the hammer for a variety of applications. Used primarily for striking metal objects, the product has a polished and chamfered striking face to avoid chipping and a polished and hardened ball end. The hammer is finished with a hickory handle and is available in two sizes.
Features and Benefits
• Available in two sizes to suit your needs
• Hickory shaft for bolstered user comfort and grip when using the product
• Hardened and tempered carbon steel head is extremely durable and delivers a firm blow
• Head possesses one flat face and one ball pein for varied applications
• Ball pein face is polished and hardened for accurate striking
• Flat face is polished and chamfered for precision
Typical Applications
• Engineering
• Automotive
• DIY
• Construction
Standards
• BS876
Attribute | Value |
---|---|
Brand | Spear & Jackson |
EAN | 5011198182541 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 680g |
MFR Part No. | SJ-BPH24 |
Number of Pieces | 1 |
Shaft Material | Hickory |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |