£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
34-RH200
Cast Iron head with Water Buffalo Hide faces. The split Cast Iron Heads have two socket head cap screws to secure both handle and faces. The design of the head allows for quick adjustment or replacement of both handle and faces.
The Malleable iron head combined with the Hide face gives a firm resilient blow that will not mark the finished work.
Ideal where a heavy blow is required combined with a relatively small striking area.
Faces are designed to wear, can be rotated for even wear and are easily and quickly replaceable.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936342005 |
ECLASS Code | 21040901 |
Face Material | Hide |
Head Diameter | 50mm |
Head Material | Iron |
Head Weight | 2000g |
MFR Part No. | 34-RH200 |
Number of Pieces | 1 |
Shaft Material | Wood |
Type | Faced Hammer |
UNSPSC Code | 27111602 |