£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Hide Faced
Allows the faces to be rapidly changed to meet the requirements of a specific component, minimising down time. The malleable iron head has two hex screws which distribute the clamping pressure evenly across the tapered sockets which securely lock the shaft and striking faces in place.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936341251 |
ECLASS Code | 21040901 |
Face Hardness | Soft |
Face Material | Hide |
Head Diameter | 32mm |
Head Material | Iron |
Head Weight | 610g |
MFR Part No. | 34-RH125 |
Number of Pieces | 1 |
Overall Length | 280mm |
Shaft Material | Wood |
Type | Faced Hammer |
UNSPSC Code | 27111602 |