Kennedy

INSULATED CLUB HAMMER 4LB

SKU:

KEN5342334N

MPN:

5342334N

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (2)

    Product Details

    These insulated club hammers are designed for use in areas where live electricity is present to provide protection against the risk of hidden electrical cables. All hammers are manufactured as per BS8020:2011 standards.


    Features and Benefits
    • Variety of weights suitable for a range of different uses
    • Designed for use in areas with live electricity
    • Cable protection provides a safeguard against hidden electrical cables
    • Manufactured to BS8020:2011 standards for quality assurance


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140500310

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Diameter

    55mm

    Head Material

    Steel

    Head Weight

    1830g

    Number of Pieces

    8

    Overall Length

    300mm

    Standards Met

    Hammer: BS 876:1981 Insulated:-8020:2011

    Type

    Club Hammer

    UNSPSC Code

    27111602