£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These insulated sledge hammers are designed for use in areas where live electricity is present to provide protection against the risk of hidden electrical cables. All hammers are manufactured as per BS8020:2011 standards.
Features and Benefits
• Variety of weights suitable for a range of different uses
• Designed for use in areas with live electricity
• Cable protection provides a safeguard against hidden electrical cables
• Manufactured as per BS8020:2011 standards for quality assurance
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500433 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 56mm |
Head Material | Steel |
Head Weight | 3060g |
Number of Pieces | 4 |
Overall Length | 910mm |
Standards Met | Hammer: BS 876:1981 Insulated:-8020:2011 |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |