£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This IsoCore Demolition tool has an insulating collar that transfers up to 50% less shock and vibration than other versions, reducing the punishment to your body. Get more than one job done at a time and straighten boards with the built-in board bender and straightener. Our SoftGrip™ handle with strategic texturing improves grip and consequently swing at maximum strength.
Features and Benefits
• SoftGrip™ handle with texturing for improved grip. Handle flare keeps the tool firmly in hand when swinging
• Length for greater leverage
• Board bender and straightener to reuse and straighten boards
• SoftGrip™ handle with texturing for improved grip. Handle flare keeps the tool firmly in hand when swinging
• Length for greater leverage
• Chisel and pry to easily remove tile, striking face for pounding
• Demo edge maximises striking force
• Striking and struck face allows you to position the pry and hit it to target in tight spaces
• Claw for easily pulling nails
Attribute | Value |
---|---|
Brand | Fiskars |
EAN | 6411501701398 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | Steelmm |
Head Material | Steel |
Head Weight | 2600g |
MFR Part No. | 1027221 |
Number of Pieces | 1 |
Overall Length | 750mm |
Shaft Material | Steel |
Special Features | Slip-resistant |
Type | Claw Hammer |
UNSPSC Code | 27111602 |