£19.49
Ex VAT
£23.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Club Hammer with a fiberglass core for added strength and durability making it ideal for light demolition work and driving masonry nails. The hammer includes a new and improved overstrike protection feature which protects the shaft of the hammer against impacts as well as a bi-material designed handle for increased comfort with an anti-slip grip. Can be used with a chisel for cutting stone or metal.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560541262 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | High Carbon Steel |
Head Weight | 1000g |
MFR Part No. | STHT0-54126 |
Number of Pieces | 1 |
Overall Length | 260mm |
Shaft Material | Fibreglass |
Special Features | Overstrike Protection |
Type | Lump Hammer |
UNSPSC Code | 27111602 |