SKU:
STN5257294H
MPN:
FMHT1-56008
£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty demolition hammer is comprised of a particulate filled fibreglass core that absorbs vibrations and shock on impact and an overmoulded high impact polypropylene jacket for additional durability and overstrike protection. The hammer boasts a FatMax® AntiVibe shock absorbing layer that helps reduce vibrations in the handle and a durable rubber overmould for long lasting, slip resistant grip. Finished with a bullet design hammer head.
Features and Benefits
• Rubber overmould grip provides a durable, slip resistant grip for bolstered comfort and control
• Boasts a FatMax® AntiVibe shock absorbing layer to reduce vibrations in the handle and thus reduce the risk of user hand fatigue
• Forged hammer head is permanently bonded to the handle to provide ultimate product longevity and to deliver a firm blow
• Bullet nose design allows the user to deliver 2 x extra concentrated striking force for precision hitting
• Shock absorbing collar keeps the vibrations in the head of the hammer and reduces shock through the handle upon impact
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561560088 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Steel |
Head Weight | 1815g |
MFR Part No. | FMHT1-56008 |
Number of Pieces | 1 |
Overall Length | 370mm |
Shaft Material | Fibreglass |
Special Features | Overstrike Protection Shock-resistant Slip-resistant |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |