£19.99
Ex VAT
£23.99
Inc VAT
5 Variations Available
Product Details
Product Specification
202H.X - Ball Pein Engineers Hickory Handle Hammer
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Diameter | 37mm |
Head Material | Steel |
Head Weight | 840g |
MFR Part No. | 202H.1P1/2 |
Number of Pieces | 1 |
Overall Length | 363mm |
Shaft Material | Wood |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |