noscriptThor Nylon Hammer, 760g, Wood Shaft, Replaceable Head 12-714N | Cromwell Tools

Thor

Nylon Hammer, 760g, Wood Shaft, Replaceable Head

SKU:

THO5270323R

MPN:

12-714N

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (8)

    Product Details

    Equipped with two, one piece moulded, nylon striking faces, these hammers from Thor Hammer® are designed for longevity and customisation. Fitted with a chrome plated zinc head (except 720N) and completed by a robust wooden handle, the product can be adapted to suit your needs via the purchasing of varying striking faces, colour coded to help you select the correct hardness. Each hammer is designed for multi-purpose use and is constructed to a high standard.


    Features and Benefits
    • Double striking face design allows for double the product longevity
    • Product can be customised with the purchase of varying hardness striking faces depending on your required application
    • Faces are designed to wear and to be replaced by hand quickly and easily when worn down
    • All faces are one piece moulded for durability and overall product longevity
    • Threaded, screw-on faces possess no metal pegs or inserts that could damage the workpiece when worn, protecting your workpiece
    • Serrations in the metal head work to prevent the faces from coming loose when using the product to keep you safe
    • All faces possess a shoulder that offers extra strength as well as helping to prevent fracture that comes from misdirected blows
    • Replacement faces and handles can be purchased separately to adapt the tool to your needs and keep it working to an optimum level


    Typical Applications
    • Engineering
    • Construction
    • Assembly
    • Camping


    Notes
    • Product 12-720N possesses a nylon head, the rest are chrome plated zinc
    • Thor Hammer®'s can be adapted to suit your needs via colour coded replacement faces to distinguish hardness. The following can be purchased separately:
    • 99-708A - Wooden Replacement Handle
    • 76-708AF - Extra Hard Yellow Face
    • 76-708PF - Medium Red Face
    • 76-708TF - Tough Brown Face
    • 76-708VF - Soft Grey Face
    • 76-708NF - White Nylon Face


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936127145

    ECLASS Code

    21040901

    Face Hardness

    Hard

    Face Material

    Nylon

    Head Diameter

    44mm

    Head Material

    Chrome-Plated

    Head Weight

    760g

    MFR Part No.

    12-714N

    Number of Pieces

    1

    Overall Length

    305mm

    Shaft Material

    Wood

    Special Features

    Replaceable Head

    Type

    Faced Hammer

    UNSPSC Code

    27111602